Slate Gray Faux Linen Upholstered Tufted Chair

  • Mfr # IS-PC100-GY-GG

  • Zoro # G406006252


product price:  $240.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Weight Capacity
500
Overall Height
33
Overall Length
30.5
Material
Fabric, Foam, Metal, Plywood, Polyester, Wood Veneer
Overall Width
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS-PC100-GY-GG
Zoro #
G406006252
UPC #
840196379104
Country of Origin
Malaysia

Dimensions

Overall Height
33
Overall Length
30.5
Overall Width
33

Details

Weight Capacity
500
Material
Fabric, Foam, Metal, Plywood, Polyester, Wood Veneer
Color
Slate Gray
Residential/Commercial
Commercial

Description

Take your design to the next level and add cozy comfort to any room in your home or business with the trendy mid-century modern aesthetic of this commercial grade compact chair, ideal for small spaces. Upholstered in faux linen fabric and boasting buttonless tufting on the seat cushion, this chair lends a chic, updated look to any space.
Durability is just as important as great looks and this modern chair has plenty of both. Solid wood legs and a wooden frame allow this chair to hold up to 300 lbs. static weight while generous foam padding paired with pocket springs adds an extra supportive feel. Fixed floor glides prevent damage to your hard flooring surfaces and the attached seat cushion keeps your space tidy but the back cushion can be removed.
Assemble your new armchair in less than 30 minutes with the included tools and easily keep it looking new by cleaning with a damp cloth. This on-trend seating arrives in a single box and pairs with other pieces in our collection giving your room a sophisticated, cohesive look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.