Shop FLASH FURNITURE
See all product information
Create Account
Slatted Wood Folding Special Event Chair - Antique Black, PK4
- Mfr # 4-WFC-SLAT-AB-GG
- Zoro # G400721946
product price:Â
$
303.99
/pk of 4, $76.00/ea
Free Shipping & Returns
Key Features
Color
Antique Black
Style
Folding Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-WFC-SLAT-AB-GG
- Zoro #
- G400721946
- UPC #
- 889142979494
- Country of Origin
- China
- Color
- Antique Black
- Style
- Folding Chair
Description
If you're planning a special event but don't want to do the same old decor then this set of 4 antique black slatted wood folding wedding chairs is for you. This folding event chair is ideal for professional event planners as well as individuals who want a high end look for their everyday use. This wood folding chair offers an old-world design and industry-leading durability. Each slatted wood folding chair features a true beechwood frame in an antique black finish offering a far more durable construction than competing luan wood folding chairs. These beechwood folding chairs include a durable, farm style slatted seat that's both comfortable and long-lasting. This folding wood chair has much more than beauty going for it. Quality construction allows this solid wood chair to hold up to 500 lbs weight capacity for a worry free seating experience. Arriving fully assembled, this ready to use event chair can be put in place right out of the box saving you precious set up time. When you need to decorate a venue, or do floor maintenance at your own event center, this slatted seat chair folds up for easy mobility and storage. These slatted wood folding chairs offer a great solution and versatile option for most wedding venues, banquet halls and event facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.