Sofa, 29" x 29", Upholstery Color: Gray

  • Mfr # 111-3-GY-GG

  • Zoro # G3617472


product price: $880.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Series
Imperial
Frame Material
Hardwood
Overall Depth
29"
Number of Compartments
3
Overall Height
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-3-GY-GG
Zoro #
G3617472
UPC #
889142059981
Country of Origin
China

Dimensions

Overall Depth
29"
Overall Height
29"

Details

Series
Imperial
Frame Material
Hardwood
Number of Compartments
3
Category Type
Sofa
Item
Sofa
Upholstery Color
Gray
Color
Gray

Description

Gray Leather Sofa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.