Sofa, 30" x 31-1/4", Upholstery Color: Black
Mfr # 222-3-BK-GG
Zoro # G3610807
product price: $1,051.99
/eaKey Features
Series
Majesty
Frame Material
Aluminum/Hardwood
Overall Depth
30"
Number of Compartments
3
Overall Height
31-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222-3-BK-GG
Zoro #
G3610807
UPC #
847254038676
Country of Origin
China
Dimensions
Overall Depth
30"
Overall Height
31-1/4"
Details
Series
Majesty
Frame Material
Aluminum/Hardwood
Number of Compartments
3
Category Type
Sofa
Item
Sofa
Upholstery Color
Black
Color
Black
Description
Black Leather Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.