This item is Discontinued.
This item is Discontinued.
Contemporary Sofa, Wood Back, 31" L 36" H, Welted Upholstered Arms with Rounded Edge, Leather Seat (Discontinued)
Mfr #
BT-S8373-SF-GRY-GG
Zoro #
G7093249
UPC # 889142894865
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT-S8373-SF-GRY-GG
Zoro #
G7093249
UPC #
889142894865
Country of Origin
China
Dimensions
Overall Height
36"
Overall Depth
31"
Width
71-1/2"
Details
Item
Sofa
Arm Style
Welted Upholstered Arms with Rounded Edge
Seat Material
Leather
Back Color
Wood
Back Material
Leather
Frame Material
Wood
Backrest
Loose Pillow Back Cushions
Color
Gray
Series
Contemporary
Material
Hardwood; Back, Seat: Leather/Faux Leather
Style
Sofa
Description
Milton Park Upholstered Plush Pillow Bac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.