Sofa, 32 1/4 in H, Brown
- Mfr # BT-827-3-BN-GG
- Zoro # G3613482
product price:Â
$
785.99
/ea
Key Features
Series
Diplomat
Frame Material
Wood
Overall Depth
29 in
Number of Compartments
3
Overall Height
32 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827-3-BN-GG
- Zoro #
- G3613482
- UPC #
- 847254054447
- Country of Origin
- China
- Series
- Diplomat
- Frame Material
- Wood
- Number of Compartments
- 3
- Category Type
- Sofa
- Item
- Sofa
- Upholstery Color
- Brown
- Color
- Brown
- Frame Color
- Black
- Adjustable Arms
- No
- Number of Feet
- 4
- Back Material
- Faux Leather
- Number of Casters/Glides
- 0
- Weight Capacity
- 300 lb
- Rolling
- No
- Upholstered Back
- Yes
- Seat Color
- Brown
- Standards
- ANSI/BIFMA, CA 117, Greenguard Certified
- Product Type
- Sofa
- Support Style
- Independent Legs
- Seat Material
- Faux Leather
- Upholstered Seat
- Yes
- Assembly
- Unassembled
- Back Color
- Brown
- Number of Arms
- 2
Dimensions
- Overall Depth
- 29 in
- Overall Height
- 32 1/4 in
- Seat Width
- 59 in
- Back Height
- 16 in
- Seat Thickness
- 6 in
- Seat Height
- 18 in
- Overall Width
- 70 in
- Arm Height
- 8 1/2 in
- Back Width
- 67 in
- Seat Depth
- 20 in
Description
Sofa, Back Color Brown, Back Material Faux Leather, Frame Color Black, Frame Material Wood, Overall Depth 29 in, Overall Height 32 1/4 in, Overall Width 70 in, Product Type Sofa, Seat Color Brown, Seat Depth 20 in, Seat Height 18 in, Seat Material Faux Leather, Seat Width 59 in, Standards ANSI/BIFMA, CA 117, Greenguard Certified, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 16 in, Back Width 67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.