Zoro Homepage
This item is Discontinued.
Flash Furniture Sofa, 34" x 34", Upholstery Color: Purple RS-4120-05S-GG

Sofa, 34" x 34", Upholstery Color: Purple (Discontinued)

  • Mfr # RS-4120-05S-GG
  • Zoro # G3636637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-4120-05S-GG
Zoro #
G3636637
UPC #
889142043140
Country of Origin
United States

Dimensions

Overall Depth
34"
Overall Height
34"

Details

Frame Material
Hardwood, Plastic
Number of Compartments
3
Item
Sofa
Category Type
Sofa
Upholstery Color
Purple

Description

Sofa,Purple Velvet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.