Soft Burgundy Fabric Chiavari Chair Cushion, PK22
- Mfr # 22-BH-BURG-GG
- Zoro # G2799607
product price:Â
$
262.99
/pk of 22, $11.95/ea
Free Shipping & Returns
Key Features
Weight Capacity
15
Overall Height
1.75
Overall Width
16
Overall Length
15.5
Material
Fabric, Foam, Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22-BH-BURG-GG
- Zoro #
- G2799607
- UPC #
- 889142218784
- Country of Origin
- China
Dimensions
- Overall Height
- 1.75
- Overall Width
- 16
- Overall Length
- 15.5
Details
- Item
- Soft Burgundy Fabric Chiavari Chai,PK22
- Weight Capacity
- 15
- Color
- Burgundy
- Material
- Fabric, Foam, Polyester
- Style
- Chiavari Chair
Description
Soft Burgundy Fabric Chiavari Chai,PK22, Package Quantity 22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.