Shop FLASH FURNITURE
See all product information
Create Account
Soft Snow White Fabric Chiavari Chair Cushion, PK22
- Mfr # 22-LE-L-C-SN-WH-GG
- Zoro # G2799415
product price:Â
$
239.99
/pk of 22, $10.91/ea
Free Shipping & Returns
Key Features
Weight Capacity
14
Overall Width
15
Overall Height
1.75
Material
Fabric, Foam, Polyester
Overall Length
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22-LE-L-C-SN-WH-GG
- Zoro #
- G2799415
- UPC #
- 889142046226
- Country of Origin
- China
Dimensions
- Overall Width
- 15
- Overall Height
- 1.75
- Overall Length
- 15
Details
- Item
- Soft Snow White Fabric Chiavari Ch,PK22
- Weight Capacity
- 14
- Color
- Snow White
- Material
- Fabric, Foam, Polyester
- Style
- Chiavari Chair
Description
Soft Snow White Fabric Chiavari Ch,PK22, Package Quantity 22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.