This item is Discontinued.

Flash Furniture Contemporary, 17" to 21" Height, White, Black LF-9-07-WH-GG

Contemporary, 17" to 21" Height, White, Black (Discontinued)

  • Mfr # LF-9-07-WH-GG
  • Zoro # G0846122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-9-07-WH-GG
Zoro #
G0846122
UPC #
889142339908
Country of Origin
China

Dimensions

Seat Height Range
17" to 21"
Overall Height
33-1/2"

Details

Office Chair Style
Contemporary
Caster Type
Dual Wheel
Color
White, Black
Item
Somerset Task Chair, White Vinyl
Material
Foam, Vinyl
Frame Material
Metal

Description

Somerset Task Chair, White Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.