Square 17 in W, 19 in L, Black

  • Mfr # 2-EV-ST4043-ZZ-BLK-GG

  • Zoro # G716181830


product price: $197.99
/pk 2, $99.00/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
17 in
Weight Capacity
66 lbs
Length
19 in
Material
Engineered Wood, PE Rattan, Steel, Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-EV-ST4043-ZZ-BLK-GG
Zoro #
G716181830
UPC #
196861189746
Country of Origin
Malaysia

Dimensions

Width
17 in
Length
19 in

Details

Shape
Square
Weight Capacity
66 lbs
Tabletop Color
Black
Material
Engineered Wood, PE Rattan, Steel, Zinc Alloy

Description

Elevate your living space with the mid-century modern style of this set of 2 highly versatile accent tables with storage that will blend in almost any decor. A generous storage drawer that boasts rattan accents and is capable of holding up to 11 lbs. static weight paired with an open shelf that will hold 22 lbs. static weight make these nightstands an excellent small space solution. Constructed from strong and durable engineered wood and featuring preassembled drawer glides, these sturdy side tables also boasts powder coated metal sled base legs and hold up to 66 lbs. static weight each. Fixed floor glides prevent damage to your hard flooring surfaces when you want to move these nightstands and wiping with a dry cloth maintains the look of your new side tables. Arriving ready for assembly with the included tools and step-by-step instructions, your new storage tables will be ready for display in 60 minutes or less.


  • Set of 2 Mid-Century Modern Nightstands with Drawer and Open Shelf
  • Strong and Durable Engineered Wood Frames in Black Finish
  • Powder Coated Metal Legs with Fixed Floor Glides
  • Holds up to 66 LBS. Static Weight Per Table
  • Storage Drawer with Preassembled Glides Holds up to 11 LBS. Static Weight Per Table
  • Open Shelf Holds up to 22 LBS. Static Weight Per Table
  • Wipes Clean with a Dry Cloth
  • Arrives Smartly Packaged and Ready for Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.