Square 24 W, 24 L, 23.75 H, Plastic, Steel, Brown
- Mfr # YU-YCX-0023-2-SQR-TBL-NAT-E-GG
- Zoro # G3009956
Key Features
Specifications
Details
- MFR #
- YU-YCX-0023-2-SQR-TBL-NAT-E-GG
- Zoro #
- G3009956
- UPC #
- 889142533108
- Country of Origin
- China
- Shape
- Square
- Tabletop Material
- Plastic, Steel
- Tabletop Color
- Brown
- Frame Color
- Natural
- Frame Material
- Plastic
- Assembled/Unassembled
- Unassembled
- Color
- Natural
Dimensions
- Width
- 24 in
- Length
- 24
- Height
- 23.75
Description
Shape your classroom into a collaborative learning space by placing these square table sets around the room that provide a space for a child at each end. Designed for safety around rambunctious toddlers, the table has rounded corners and the plastic stack chairs are constructed of metal-free materials. This activity table set serves as a play table or kids dining table in the classroom or home. Built for comfort, the shell chairs are a one-piece contoured designed to promote proper posture. Not only are these chairs designed properly, but they are lightweight so kids can feel independent by moving the chairs themselves. With this play activity table set setup in the playroom you're always prepared for play dates and birthday parties. Low in maintenance, these toddler chairs and activity table wipe clean with ease after snacks. This play activity table set will be your all purpose set for meal time, snacks, crafts and learning activities. As your child grows out of the 10" seat chair, replace with our 12" plastic stackable school chair or 13.25" plastic stackable school chair.
- Kids Table and Chair Set with 10.5" High Seats
- Square Table: 24"W x 24"D x 14.5-23.75"H; 220 lb. Static Load Capacity
- 1.5" Thick Textured Top with Safety Rounded Corners
- Height Adjustable Steel Legs adjust in 1" increments
- Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
- Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
- Contoured polypropylene shell
- No metal parts prevent injury to small children
- Recommended for Preschool Ages
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.