Square 27.75" W, 27.75" L, 29" H, Metal Top, Black
Mfr # CH-31330-29-BK-GG
Zoro # G3602650
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
27.75"
Length
27.75"
Height
29"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31330-29-BK-GG
Zoro #
G3602650
UPC #
889142014355
Country of Origin
China
Dimensions
Width
27.75"
Length
27.75"
Height
29"
Depth
27-3/4"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Material
Galvanized Steel, Rubber (Floor Glides)
Color
Black
Description
Black Metal Table,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.