Square 27.75" W, 27.75" L, 40" H, Metal, Red
Mfr # CH-31330B-2-30SQ-RED-GG
Zoro # G3602958
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
27.75"
Length
27.75"
Height
40"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31330B-2-30SQ-RED-GG
Zoro #
G3602958
UPC #
889142025757
Country of Origin
China
Dimensions
Width
27.75"
Length
27.75"
Height
40"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Red Powder Coat
Assembled/Unassembled
Unassembled
Includes
(1) Table; (2) Square Seat Backless Stools
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Red
Description
Red Metal Bar Set,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.