Square 31.5" W, 31.5" L, 29.5" H, Metal, Orange
Mfr # ET-CT002-4-70-OR-GG
Zoro # G3607919
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
31.5"
Length
31.5"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET-CT002-4-70-OR-GG
Zoro #
G3607919
UPC #
889142049241
Country of Origin
China
Dimensions
Width
31.5"
Length
31.5"
Height
29.5"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
Orange
Frame Color
Orange
Frame Material
Metal
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table Set
Material
Metal; Rubber (Floor Glides)
Weight Capacity
330 lb. (Chair)
Color
Orange
Includes
(1) Table; (4) Arm Chairs
Description
Green Metal Table Set,31.5SQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.