Square 31.75" W, 31.75" L, 29.5" H, Metal Top, Black
Mfr # CH-51040-29-BK-GG
Zoro # G3608567
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
31.75"
Length
31.75"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51040-29-BK-GG
Zoro #
G3608567
UPC #
889142048664
Country of Origin
China
Dimensions
Width
31.75"
Length
31.75"
Height
29.5"
Depth
31-3/4"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Black
Material
Metal (Table Top), Rubber (Floor Glides)
Description
Black Metal Table,Square,31-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.