Square 33.25" L, 33.25" W, 40.75" H, Metal Top, White
Mfr # CH-51040-40-WH-GG
Zoro # G3608320
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
33.25"
Length
33.25"
Height
40.75"
Tabletop Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CH-51040-40-WH-GG
Zoro #
G3608320
UPC #
889142048824
Country of Origin
China
Dimensions
Width
33.25"
Length
33.25"
Height
40.75"
Depth
33-1/4"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
White
Frame Color
White
Frame Material
Metal
Finish
White Powder Coat
Assembled/Unassembled
Unassembled
Color
White
Material
Metal (Table Top), Rubber (Floor Glides)
Type
Indoor-Outdoor Bar Height Table
Description
White Metal Bar Table,31.5SQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.