Square 35.5" W, 35.5" L, 29.75" H, Metal Top, White
Mfr # CH-51050-29-WH-GG
Zoro # G3609273
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
35.5"
Length
35.5"
Height
29.75"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51050-29-WH-GG
Zoro #
G3609273
UPC #
889142048916
Country of Origin
China
Dimensions
Width
35.5"
Length
35.5"
Height
29.75"
Depth
35-1/2"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
White
Frame Color
White
Frame Material
Metal
Finish
White Powder Coat
Assembled/Unassembled
Unassembled
Color
White
Material
Metal (Table Top), Rubber (Floor Glides)
Description
White Metal Table,35.5SQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.