Square Activity Table, Plastic, Steel, Blue

  • Mfr # YU-YCX-002-2-SQR-TBL-BLUE-GG

  • Zoro # G3636180


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
24
Length
24
Height
23.75
Tabletop Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YU-YCX-002-2-SQR-TBL-BLUE-GG
Zoro #
G3636180
UPC #
847254038959
Country of Origin
China

Dimensions

Width
24
Length
24
Height
23.75
Depth
24"

Details

Item
Activity Table
Shape
Square
Tabletop Material
Plastic, Steel
Tabletop Color
Blue
Frame Color
Blue
Frame Material
Metal
Finish
Blue Plastic
Assembled/Unassembled
Unassembled
Material
Plastic
Color
Blue
Type
Height Adjustable Activity Table
Accessory Type
Preschool Activity Table,Square,Blue

Description

Preschool Activity Table,Square,Blue


  • Square Activity Table
  • 220 lb. Static Load Capacity
  • 1.5" Thick Textured Top with Safety Rounded Corners
  • Welded Steel Frame adds extra stability
  • Height Adjustable Steel Legs adjust in 1" increments
  • Recommended Seat Height: 6.5-14"H
  • Recommended Seating Capacity: 4 Children
  • Recommended Grade Level: Preschool - 2nd Grade
  • Ideal for use in the home, classroom, preschool, daycare, church or playroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.