Square Activity Table, Plastic, Steel, Green
Mfr # YU-YCX-002-2-SQR-TBL-GREEN-GG
Zoro # G3636278
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
24
Length
24
Height
23.75
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCX-002-2-SQR-TBL-GREEN-GG
Zoro #
G3636278
UPC #
847254038966
Country of Origin
China
Dimensions
Width
24
Length
24
Height
23.75
Depth
24"
Details
Item
Activity Table
Shape
Square
Tabletop Material
Plastic, Steel
Tabletop Color
Green
Frame Color
Green
Frame Material
Metal
Finish
Green Plastic
Assembled/Unassembled
Unassembled
Color
Green
Material
Plastic
Type
Height Adjustable Activity Table
Accessory Type
Preschool Activity Table,Square,Green
Description
Preschool Activity Table,Square,Green
- Square Activity Table
- 220 lb. Static Load Capacity
- 1.5" Thick Textured Top with Safety Rounded Corners
- Welded Steel Frame adds extra stability
- Height Adjustable Steel Legs adjust in 1" increments
- Recommended Seat Height: 6.5-14"H
- Recommended Seating Capacity: 4 Children
- Recommended Grade Level: Preschool - 2nd Grade
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.