Square Activity Table, Plastic, Steel, Green
Mfr # YU-YCX-0023-2-SQR-TBL-GREEN-R-GG
Zoro # G3623763
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
24
Length
24
Height
23.75
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YU-YCX-0023-2-SQR-TBL-GREEN-R-GG
Zoro #
G3623763
UPC #
847254052856
Country of Origin
China
Dimensions
Width
24
Length
24
Height
23.75
Depth
24"; 13-1/2"
Details
Item
Activity Table
Shape
Square
Tabletop Material
Plastic, Steel
Tabletop Color
Green
Frame Color
Green
Frame Material
Metal
Finish
Green Plastic
Assembled/Unassembled
Unassembled
Material
Plastic
Includes
(1) Table; (2) Stackable Chairs
Color
Green
Type
Height Adjustable Activity Table Set
Description
Activity Table Set,Round,Grn,2 Chrs,24 In.
- Kids Table and Chair Set with 10.5" High Seats
- Square Table: 24"W x 24"D x 14.5-23.75"H; 220 lb. Static Load Capacity
- 1.5" Thick Textured Top with Safety Rounded Corners
- Height Adjustable Steel Legs adjust in 1" increments
- Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
- Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
- Contoured polypropylene shell
- No metal parts prevent injury to small children
- Recommended for Preschool Ages
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.