This item is Discontinued.
This item is Discontinued.
Square Antique Metal Table, 35.5SQ, 35.5" W, 35.5" L, 29.75" H, Galvanized Steel, Rubber Top (Discontinued)
Mfr #
CH-51050-29-BQ-GG
Zoro #
G3609197
UPC # 889142048862
Country of Origin China
Category Breakroom & Cafeteria Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-51050-29-BQ-GG
Zoro #
G3609197
UPC #
889142048862
Country of Origin
China
Dimensions
Width
35.5"
Length
35.5"
Height
29.75"
Depth
35-1/2"
Overall Height
29.75
Overall Width
35.5
Overall Length
35.5
Details
Item
Antique Metal Table,35.5SQ
Shape
Square
Tabletop Material
Galvanized Steel, Rubber
Tabletop Color
Black-Antique Gold
Frame Color
Gold
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Black-Antique Gold
Type
Indoor-Outdoor Table
Capacity
300
Weight
53
Description
Antique Metal Table,35.5SQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.