Square Blk Bar Table, Square w/Black Seats, 30", Laminate Top, Wood Grain
Mfr # MD-0019-GG
Zoro # G3641823
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD-0019-GG
Zoro #
G3641823
UPC #
847254049634
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
42"
Depth
30"; 20-1/4"
Details
Item
Blk Bar Table,Square w/Black Seats,30"
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Material
Steel, Laminate (Table Top); Vinyl (Seat), Wood (Back)
Type
Table Set
Color
Black
Includes
(1) Table; (4) Wood Slat Back Metal Barstools
Surface Material
Laminate
Description
Blk Bar Table,Square w/Black Seats,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.