
Square Creekside Picnic Table, Black, Metal, 79.75 in L
Mfr # SLF-EMS-46-BK-GG
Zoro # G710784228
product price:Â $1,301.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Shape
Square
Tabletop Structural Material
Metal
Bench Structural Material
Metal
Frame Color
Black
Bench Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLF-EMS-46-BK-GG
Zoro #
G710784228
UPC #
196861133831
Country of Origin
China
Dimensions
Overall Length
79.75 in
Overall Width
79.75 in
Details
Shape
Square
Tabletop Structural Material
Metal
Bench Structural Material
Metal
Tabletop Color
Black
Frame Color
Black
Bench Color
Black
Item
Creekside Picnic Table
Frame Material
Steel
Weight Capacity
1600 lbs
Frame Finish
Black Powder Coat
Description
Our collection of Expanded Mesh Metal Picnic Tables is ideal for high-traffic seating areas such as campuses, cafeterias, school playgrounds, or concession areas and feature an umbrella hole to add shade when used outdoors. This heavy duty picnic table is constructed with a powder coated steel frame and mesh metal top and seats with thermoplastic coating for durability and protection against the elements as well as rounded edges for safety. Available in different colors and shapes, this metal picnic table is comfortable, even in sunny weather, and perfect for outdoor events. This expanded metal picnic table seats up to 4 adults, holds up to 300 lbs. static weight per seat, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor table can be cleaned easily with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.