Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black

  • Mfr # JB-1-GG

  • Zoro # G3628919


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
33.5"
Length
33.5"
Height
27.75"
Tabletop Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB-1-GG
Zoro #
G3628919
UPC #
847254063579
Country of Origin
China

Dimensions

Width
33.5"
Length
33.5"
Height
27.75"
Depth
33-1/2"; 18"
Seat Depth
15 in
Top Thickness
3/16 in
Seat Width
14 3/4 in
Seat Height
18 1/2 in
Table Overall Width
33 1/2 in
Table Overall Depth
33 1/2 in
Table Folded Width
33 1/2 in
Chair Overall Width
17 1/4 in
Chair Overall Depth
18 in
Table Overall Height
27 3/4 in
Table Folded Depth
33 1/2 in
Chair Overall Height
31 1/4 in

Details

Item
Folding Table
Shape
Square
Tabletop Material
Vinyl
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Edge Type
Bullnose
Leg Type
Straight
Finish
Black Powder Coat
Assembled/Unassembled
Assembled
Includes
(4) Metal Padded Folding Chairs
Type
5 Piece Folding Card Table and Chair Set
Material
vinyl
Color
Black
Edge Color
Black
Assembly
Assembled
Surface Material
Vinyl
Load Rating
130 lb
Table Material
Metal
Tabletop Surface Material
Vinyl
Folding Table Legs
Folding
Tabletop Structural Material
Metal
Table Frame Finish
Powder Coated
Tabletop Shape
Square
Table Frame Material
Metal
Chair Frame Color
Black
Folding
Folding
Number of Chairs
4
Table Weight Capacity
300 lb
Chair Frame Material
Metal
Table Frame Color
Black

Description

Folding Card Table Set,5 pcs.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.