
Square Folding Table, 34" W, 34" L, 28.5" H, Plastic Top, Grey
Mfr # DAD-LF-86-DG-GG
Zoro # G5033478
product price: $60.19
/eaKey Features
Shape
Square
Width
34"
Length
34"
Height
28.5"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAD-LF-86-DG-GG
Zoro #
G5033478
UPC #
889142221166
Country of Origin
China
Dimensions
Width
34"
Length
34"
Height
28.5"
Depth
34"
Details
Item
Folding Table
Shape
Square
Tabletop Material
Plastic
Tabletop Color
Grey
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic
Type
Bi-Fold Folding Table with Carrying Handle
Color
Dark Gray
Description
Folding Table,Gray 34 In.Sqr,Plastic,Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.