Square Folding Table, Plastc, 34'' Sqr, Adj, Wht, Plastic Top, White

  • Mfr # RB-3434ADJ-GG

  • Zoro # G6325258


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
33.5"
Length
33.5"
Height
29"
Tabletop Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-3434ADJ-GG
Zoro #
G6325258
UPC #
889142216674
Country of Origin
China

Dimensions

Width
33.5"
Length
33.5"
Height
29"
Depth
33-1/2"

Details

Item
Folding Table,Plastc,34'' Sqr,Adj,Wht
Shape
Square
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Color
Granite White
Material
Plastic (Table Top)
Type
Height Adjustable Table
Surface Material
Plastic

Description

Folding Table,Plastc,34'' Sqr,Adj,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.