Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Folding Table, Plastic Top, Brown

  • Mfr # DAD-LF-86-GG

  • Zoro # G5030827


product price: $59.94
/ea

Key Features

Shape
Square
Width
34"
Length
34"
Height
28.5"
Tabletop Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAD-LF-86-GG
Zoro #
G5030827
UPC #
889142221029
Country of Origin
China

Dimensions

Width
34"
Length
34"
Height
28.5"
Depth
34"

Details

Item
Folding Table
Shape
Square
Tabletop Material
Plastic
Tabletop Color
Brown
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Assembled
Material
Polyethylene
Color
Brown
Type
Bi-Fold Folding Table with Carrying Handle
Surface Material
Wood
Accessory Type
Folding Table,34'',Sqr,Plastc,Handle,Brn

Description

Folding Table,34'',Sqr,Plastc,Handle,Brn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.