Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Folding Table, Plastic Top, White

  • Mfr # DAD-MJZ-88-GG

  • Zoro # G5033730


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
34.5"
Length
34.5"
Height
29"
Tabletop Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAD-MJZ-88-GG
Zoro #
G5033730
UPC #
889142221036
Country of Origin
China

Dimensions

Width
34.5"
Length
34.5"
Height
29"
Depth
34-1/2"

Details

Item
Folding Table
Shape
Square
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Felt, Plastic
Color
Granite White
Type
Folding Game Table with Green Playing Surface
Accessory Type
Folding Game Table,34.5'' Square,Green

Description

Folding Game Table,34.5'' Square,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.