Square Folding Table, Wood Top, Wood Grain

  • Mfr # YT-WFFT48-SQ-GG

  • Zoro # G3640819


product price: $183.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
48"
Length
48"
Height
30.125"
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YT-WFFT48-SQ-GG
Zoro #
G3640819
UPC #
847254048842
Country of Origin
China

Dimensions

Width
48"
Length
48"
Height
30.125"
Depth
48"

Details

Item
Folding Table
Shape
Square
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Steel
Finish
Black Powder Coat
Assembled/Unassembled
Assembled
Material
Wood
Color
Natural
Accessory Type
Fold Table,Wood,Square,48"
Type
Folding Banquet Table
Surface Material
Wood

Description

Fold Table,Wood,Square,48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.