Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Flash Furniture Square 35.5" W, 35.5" L, 29.75" H, Galvanized Steel, Rubber Top, Orange CH-51050-29-OR-GG

Square 35.5" W, 35.5" L, 29.75" H, Galvanized Steel, Rubber Top, Orange (Discontinued)

  • Mfr # CH-51050-29-OR-GG
  • Zoro # G3608969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-51050-29-OR-GG
Zoro #
G3608969
UPC #
889142048886
Country of Origin
China

Dimensions

Width
35.5"
Length
35.5"
Height
29.75"
Depth
35-1/2"
Overall Width
35.5
Overall Height
29.75
Overall Length
35.5

Details

Shape
Square
Tabletop Material
Galvanized Steel, Rubber
Tabletop Color
Orange
Frame Color
Orange
Frame Material
Metal
Assembled/Unassembled
Unassembled
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Orange
Capacity
300
Weight
53

Description

Orange Metal Table,35.5SQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.