This item is Discontinued.
This item is Discontinued.
Square Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (Discontinued)
Mfr #
XU-MAHTB-3636-TR24B-4CFR-GG
Zoro #
G5034449
UPC # 889142217947
Country of Origin China
Category Breakroom & Cafeteria Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-MAHTB-3636-TR24B-4CFR-GG
Zoro #
G5034449
UPC #
889142217947
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
43.125"
Depth
36"
Details
Item
Laminate Table
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Assembled/Unassembled
Unassembled
Color
Mahogany
Type
Foot Ring Base Table
Material
Laminate (Table Top), Chrome (Foot Ring)
Surface Material
Laminate
Description
Laminate,Mahogany Table,36 In.x24 In.H,Sqr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.