Square Laminate Table, 36" W, 36" L, 43.125" H, Laminate, Wood Grain
Mfr # XU-MAHTB-3636-T3030B-3CFR-GG
Zoro # G5944948
product price:Â $218.99
/eaKey Features
Shape
Square
Width
36"
Length
36"
Height
43.125"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XU-MAHTB-3636-T3030B-3CFR-GG
Zoro #
G5944948
UPC #
889142217930
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
43.125"
Depth
36"
Details
Item
Laminate Table
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Assembled/Unassembled
Unassembled
Type
Foot Ring Base Table
Color
Mahogany
Material
Laminate (Table Top)
Surface Material
Laminate
Description
Laminate,Mahogany Table,X-Base,36 In.,Sqr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.