Square Laminate Table, Laminate Top, Wood Grain
Mfr # XU-MAHTB-3030-TR18-GG
Zoro # G3632251
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30"
Length
30"
Height
31.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-MAHTB-3030-TR18-GG
Zoro #
G3632251
UPC #
889142006374
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
31.125"
Depth
30"
Details
Item
Laminate Table
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Finish
Mahogany Laminate
Assembled/Unassembled
Unassembled
Color
Mahogany
Material
Laminate (Table Top)
Type
Break Room/Cafeteria Table
Surface Material
Laminate
Description
Mahogany Laminate Table,Rnd Base,Sqr,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.