Square Laminate Table Top, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain

  • Mfr # XU-BLKTB-3636-T3030-GG

  • Zoro # G3626502


product price:  $178.19
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
36"
Length
36"
Height
31.125"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-BLKTB-3636-T3030-GG
Zoro #
G3626502
UPC #
889142006671
Country of Origin
China

Dimensions

Width
36"
Length
36"
Height
31.125"
Depth
36"

Details

Item
Laminate Table Top
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Color
Black
Material
Laminate (Table Top)
Type
Break Room/Cafeteria Table
Surface Material
Laminate

Description

Black Laminate Table Top,X-Base,Sqr,36 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products