Zoro Homepage

Square Rattan Folding Table, Square, Brown, 23.5", Plastic Top, Brown

  • Mfr # DAD-FT60-GG

  • Zoro # G7341962


product price: $46.79
/ea

Key Features

Shape
Square
Width
23.5"
Length
23.5"
Height
29"
Tabletop Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAD-FT60-GG
Zoro #
G7341962
UPC #
889142462033
Country of Origin
China

Dimensions

Width
23.5"
Length
23.5"
Height
29"
Depth
23-1/2"

Details

Item
Rattan Folding Table,Square,Brown,23.5"
Shape
Square
Tabletop Material
Plastic
Tabletop Color
Brown
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Type
Rattan Plastic Folding Table
Material
Plastic
Color
Brown
Surface Material
Plastic

Description

Rattan Folding Table,Square,Brown,23.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.