This item is Discontinued.

Flash Furniture Square Red Metal Table, 23.75SQ, 27.75" W, 27.75" L, 29" H, Metal Top, Red CH-31330-29-RED-GG

This item is Discontinued.

Flash Furniture

Square Red Metal Table, 23.75SQ, 27.75" W, 27.75" L, 29" H, Metal Top, Red (Discontinued)

Mfr # CH-31330-29-RED-GG
Zoro # G3602991
UPC # 889142014393
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-31330-29-RED-GG
Zoro #
G3602991
UPC #
889142014393
Country of Origin
China

Dimensions

Width
27.75"
Length
27.75"
Height
29"
Depth
27-3/4"

Details

Item
Red Metal Table,23.75SQ
Shape
Square
Tabletop Material
Metal
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Red Powder Coat
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table
Material
Galvanized Steel, Rubber (Floor Glides)
Color
Red

Description

Red Metal Table,23.75SQ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.