Square Reversible Top, Black/Mahogany, 42", PK2

  • Mfr # 2-XU-MBT-4242-GG

  • Zoro # G2790263


product price: $211.99
/pk 2, $106.00/ea
Free Shipping & Returns

Key Features

Weight Capacity
92
Overall Width
42
Overall Height
1.125
Color
Black/Mahogany
Overall Length
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-XU-MBT-4242-GG
Zoro #
G2790263
UPC #
889142019749
Country of Origin
China

Dimensions

Overall Width
42
Overall Height
1.125
Overall Length
42

Details

Item
Square Reversible Top,Black/Mahogany,PK2
Weight Capacity
92
Color
Black/Mahogany
Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Capacity
300

Description

Square Reversible Top,Black/Mahogany,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.