This item is Discontinued.

This item is Discontinued.
Square Silver Metal Table, 23.5" (Discontinued)
Mfr #
CH-31330-29M1-SIL-GG
Zoro #
G8507243
UPC # 889142462293
Country of Origin China
Category Coffee Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-31330-29M1-SIL-GG
Zoro #
G8507243
UPC #
889142462293
Country of Origin
China
Dimensions
Width
23.5"
Length
23.5"
Height
30.25"
Depth
23-1/2"
Details
Item
Square Silver Metal Table, 23.5"
Shape
Square
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Color
Silver
Type
Indoor Table
Material
Wood
Surface Material
Wood
Description
Square Silver Metal Table, 23.5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.