Square Silver Metal Table Set, 31.5SQ, 31.5" W, 31.5" L, 29.5" H, Metal, Grey
- Mfr # ET-CT002-4-30-SIL-GG
- Zoro # G3608083
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
31.5"
Length
31.5"
Height
29.5"
Tabletop Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET-CT002-4-30-SIL-GG
- Zoro #
- G3608083
- UPC #
- 889142049180
- Country of Origin
- China
Dimensions
- Width
- 31.5"
- Length
- 31.5"
- Height
- 29.5"
- Depth
- 31-1/2"; 20"
Details
- Item
- Silver Metal Table Set,31.5SQ
- Shape
- Square
- Tabletop Material
- Metal
- Tabletop Color
- Grey
- Frame Color
- Gray
- Frame Material
- Metal
- Finish
- Silver Powder Coat
- Assembled/Unassembled
- Unassembled
- Includes
- (1) Table; (4) Stack Chairs
- Color
- Silver
- Material
- Metal; Rubber (Floor Glides)
- Type
- Indoor-Outdoor Table Set
Description
Silver Metal Table Set,31.5SQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.