Shop FLASH FURNITURE
See all product information
Create Account
Square Table Top with Natural or Walnut, 30" W, 30" L, 1.125" H, Wood Grain
- Mfr # XU-WNT-3030-GG
- Zoro # G7136149
product price:Â
$
66.49
/ea
Key Features
Tabletop Color
Wood Grain
Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Width
30"
Length
30"
Height
1.125"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-WNT-3030-GG
- Zoro #
- G7136149
- UPC #
- 847254008495
- Country of Origin
- China
- Tabletop Color
- Wood Grain
- Material
- Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
- Item
- Square Table Top with Natural or Walnut
- Tabletop Material
- Laminate
- Assembled/Unassembled
- Assembled
- Shape
- Square
- Color
- Natural/Walnut
- Capacity
- 300
- Weight
- 22
Description
Square Table Top with Natural or Walnut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.