Square Table-RD Base, Laminate Blk, 24", Square, Laminate, Wood Grain
Mfr # XU-BLKTB-2424-TR18B-3CFR-GG
Zoro # G5945027
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
24"
Length
24"
Height
43.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-BLKTB-2424-TR18B-3CFR-GG
Zoro #
G5945027
UPC #
889142217664
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
43.125"
Depth
24"
Details
Item
Table-RD Base,Laminate Blk,24",Square
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Assembled/Unassembled
Unassembled
Color
Black
Material
Laminate (Table Top), Chrome (Foot Ring)
Type
Foot Ring Base Table
Surface Material
Laminate
Description
Table-RD Base,Laminate Blk,24 In.,Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.