Square Table-RD Base, Laminate Blk, 30", Square, Laminate, Wood Grain
Mfr # XU-BLKTB-3030-TR18B-3CFR-GG
Zoro # G5945042
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30"
Length
30"
Height
43.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-BLKTB-3030-TR18B-3CFR-GG
Zoro #
G5945042
UPC #
889142217725
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
43.125"
Depth
30"
Details
Item
Table-RD Base,Laminate Blk,30",Square
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Assembled/Unassembled
Unassembled
Type
Foot Ring Base Table
Color
Black
Material
Laminate (Table Top), Chrome (Foot Ring)
Surface Material
Laminate
Description
Table-RD Base,Laminate Blk,30 In.,Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.