Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel, Grey

  • Mfr # TLH-ALUM-28SQ-017BCHR2-GG
  • Zoro # G3638448
product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
27.5
Length
27.5
Height
27.5
Tabletop Material
Aluminum, Plastic, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TLH-ALUM-28SQ-017BCHR2-GG
Zoro #
G3638448
UPC #
889142012641
Country of Origin
China

Dimensions

Width
27.5
Length
27.5
Height
27.5
Depth
27-1/2"; 24"
Seat Height
17 in
Chair Height
28 1/2 in
Chair Width
21 1/2 in
Chair Depth
24 in
Table Height
27 1/2 in
Table Length
27 1/2 in
Chair Back Width
12 in
Table Width
27 1/2 in
Chair Back Height
15 1/2 in
Chair Seat Depth
14 in
Chair Seat Width
16 3/4 in
Fits Chest Size
Cross Braces, Curved Back, Plastic Floor Glides

Details

Item
Table Set
Shape
Square
Tabletop Material
Aluminum, Plastic, Stainless Steel
Tabletop Color
Grey
Frame Color
Aluminum
Frame Material
Aluminum
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table Set
Color
Aluminum
Includes
(1) Table; (2) Slat Back Chairs
Material
Stainless Steel (Table Top); Metal (Seat and Back)
Assembly
Unassembled
Features
Cross Braces, Curved Back, Plastic Floor Glides
Weight Capacity
352
Construction
Aluminum
Resistant To
Weather Resistant
Chair Seat Material
Aluminum
Includes Arms
Yes
Table Finish
Powder Coated
Chair Seat Color
Gray
Chair Weight
36.32 lb
Number of Tables
1
Maximum Number of Table Seats
4
Chair Back Material
Aluminum
Table Weight Capacity
352 lb
Resistance Properties
Weather Resistant
Includes Seat Cushions
No
Table Shape
Square
Chair Weight Capacity
352 lb
Table Frame Material
Aluminum
Includes Back Cushions
No
Table Frame Color
Gray
Chair Frame Color
Gray
Chair Back Color
Gray
Table Weight
29 lb
Includes Umbrella Hole
No
Swivel Chairs
No
Stackable Chairs
Yes
Product Type
Square Patio Table Set
Chair Frame Material
Aluminum
Includes Umbrella
No Umbrella
Number of Chairs
2
Surface Material
Aluminum

Description

Square Patio Table Set, Chair Seat Material Aluminum, Includes Umbrella Hole No, Number of Chairs 2, Table Diameter Not Applicable, Table Height 27 1/2 in, Table Weight 29 lb, Tabletop Color Gray, Tabletop Material Metal, Chair Seat Color Gray, Chair Weight Capacity 352 lb, Includes Umbrella No Umbrella, Table Frame Material Aluminum, Table Length 27 1/2 in, Table Shape Square, Assembly Unassembled, Chair Depth 24 in, Chair Height 28 1/2 in, Chair Width 21 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.