Square Table Set, Aluminum, Plastic, Rattan, Stainless Steel, Grey
- Mfr # TLH-ALUM-32SQ-020BKCHR4-GG
- Zoro # G3638630
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
31.5
Length
31.5
Height
27.5
Tabletop Material
Aluminum, Plastic, Rattan, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLH-ALUM-32SQ-020BKCHR4-GG
- Zoro #
- G3638630
- UPC #
- 889142060659
- Country of Origin
- China
Dimensions
- Width
- 31.5
- Length
- 31.5
- Height
- 27.5
- Depth
- 31-1/2"; 22"
Details
- Item
- Table Set
- Shape
- Square
- Tabletop Material
- Aluminum, Plastic, Rattan, Stainless Steel
- Tabletop Color
- Grey
- Frame Color
- Black
- Frame Material
- Aluminum
- Assembled/Unassembled
- Unassembled
- Includes
- (1) Table; (4) Rattan Chairs
- Material
- Stainless Steel (Table Top); Wicker/Rattan (Seat and Back)
- Type
- Indoor-Outdoor Table Set
- Color
- Black
- Weight Capacity
- 352
- Surface Material
- Aluminum
- Accessory Type
- Alum Table Set,Sqr w/4 Blk Chairs,31.5"
Description
Alum Table Set,Sqr w/4 Blk Chairs,31.5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.