
Square Table Top with Natural or Walnut, Natural/Walnut
Mfr # XU-WNT-4242-GG
Zoro # G5887565
product price: $128.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Tabletop Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Tabletop Color
Natural/Walnut
Weight Capacity
46
Color
Natural/Walnut
Overall Height
1.125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-WNT-4242-GG
Zoro #
G5887565
UPC #
847254076005
Country of Origin
China
Dimensions
Overall Height
1.125
Overall Length
42
Overall Width
42
Details
Item
Square Table Top with Natural or Walnut
Tabletop Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Tabletop Color
Natural/Walnut
Weight Capacity
46
Color
Natural/Walnut
Capacity
300
Description
Square Table Top with Natural or Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.