Square Two-Tone Cherry/Mahogany Resin To

  • Mfr # TP-2TONE-3030-GG

  • Zoro # G5887303


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Weight
28
Overall Length
30
Color
Cherry/Mahogany
Capacity
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-2TONE-3030-GG
Zoro #
G5887303
UPC #
847254076777
Country of Origin
China

Dimensions

Size
30"
Overall Length
30
Overall Height
2
Overall Width
30

Details

Material
Resin
Item
Square Two-Tone Cherry/Mahogany Resin To
Weight
28
Color
Cherry/Mahogany
Capacity
150

Description

Square Two-Tone Cherry/Mahogany Resin To

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.