Square Walnut Table, Black Seat, Square, 30", Laminate Top, Wood Grain
Mfr # MD-0005-GG
Zoro # G3640231
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30"
Length
30"
Height
30"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD-0005-GG
Zoro #
G3640231
UPC #
847254049498
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
30"
Depth
30"; 20"
Details
Item
Walnut Table,Black Seat,Square,30"
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Walnut Laminate
Assembled/Unassembled
Unassembled
Color
Walnut
Includes
(1) Table; (4) Grid Back Metal Chairs
Material
Laminate (Table Top); Vinyl (Seat), Metal (Back)
Type
Table Set
Surface Material
Laminate
Description
Walnut Table,Black Seat,Square,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.