Square Walnut Table Top, Square w/Round Base, 36", Laminate Top, Wood Grain
Mfr # XU-WALTB-3636-TR24-GG
Zoro # G3639769
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36"
Length
36"
Height
31.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-WALTB-3636-TR24-GG
Zoro #
G3639769
UPC #
889142008057
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
31.125"
Depth
36"
Details
Item
Walnut Table Top,Square w/Round Base,36"
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Finish
Walnut Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Break Room/Cafeteria Table
Color
Walnut
Surface Material
Laminate
Description
Walnut Table Top,Square w/Round Base,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.