Zoro Homepage

Stack Chair, Black Seat, Fabric Seat

  • Mfr # XU-60153-BK-GG

  • Zoro # G3778761


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Back Color
Black
Color
Black Patterned Fabric
Frame Material
Metal
Cushion Thickness
Not Padded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-60153-BK-GG
Zoro #
G3778761
UPC #
847254006590
Country of Origin
China

Dimensions

Cushion Thickness
Not Padded
Seat Width
16 1/2 in
Back Height
15 1/2 in
Overall Width
19 3/4 in
Seat Depth
17 1/2 in
Back Width
18 in
Seat Height Range
18"
Overall Height
31 1/4 in
Overall Depth
21 in
Seat Height
18 in
Padding Thickness
3 in
Structural Material Thickness
18 ga
Seat Height - Maximum
18 in
Seat Height - Minimum
18 in

Details

Seat Color
Black
Back Color
Black
Color
Black Patterned Fabric
Frame Material
Metal
Material
Polyester, Foam
Weight Capacity
550 lb
Style
Stacking Chair W/ Casters
Item
Stacking Chair
Arm Style
Armless
Includes
Frame
Seat Material
Fabric
Frame Color
Silver Vein
Assembled/Unassembled
Unassembled
Finish
Powder-Coated
Back Material
Fabric
Caster Type
Plastic Glides
Standards
ANSI/BIFMA, CAL 117
Features
Stacking Bumpers
Assembly
Unassembled
Product Type
Stacking Chair
Back Structural Material
Fabric
Padding Location
No Padding
Seat Structural Material
Fabric
Ganging
Gangable
Number of Leg Braces
4
Stacking
Stackable
Folding
Not Foldable
Stack Capacity
12
Includes Back
Backrest
Support Style
Independent Legs
Structural Material Finish
Powder Coated
Upholstery Material
Fabric
Foot Type
Glides
Foot Material
Plastic

Description

Stacking Chair, Overall Height 31 1/4 in, Overall Width 19 3/4 in, Overall Depth 21 in, Seat Height 18 in, Seat Width 16 1/2 in, Seat Depth 17 1/2 in, Back Height 15 1/2 in, Back Width 18 in, Seat Color Black, Back Color Black, Frame Color Silver Vein, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Unassembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 550 lb, Caster Type Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products